Apply to be a TradeMaster!
Main product image of FP4022 Shallow Well Jet Pump, Thermoplastic (115V/230V, 3/4 HP)
Magnifying glass
Hover image to zoom

FP4022 Shallow Well Jet Pump, Thermoplastic (115V/230V, 3/4 HP)

SKU:
FP4022-10
Rating:
(1)
Q&A:
(0)
FP4022 Shallow Well Jet Pump, Thermoplastic (115V/230V, 3/4 HP)
Magnifying glass
Hover image to zoom
$368.94 each
In Stock
In Stock
Get 5 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Max Flow (GPM)
12 MAX GPM
Product Highlight: Max Pressure (PSI)
78 MAX PSI
Product Highlight: Inlet Size
1-1/4"

Description

–
Features
  • Perfect for shallow wells (depth-to-water less than 25')
  • Thermoplastic construction for higher corrosion resistance
  • 1-1/4" Suction / 1" Discharge
  • Comes with pre-wired 30/50 pressure switch
  • Warranty: 1 year limited
Specifications
  • Body Construction: Thermoplastic
  • Maximum Capacity: 12 GPM
  • Flow at 10' List and 40 PSI: 9.7 GPM
  • Max Lift: 25'
  • Maximum Pressure: 78 psi
  • Pressure Switch Setting: 30/50
  • Suction Pipe Size: 1-1/4" NPT
  • Discharge Pipe Size: 1" NPT
  • Amp Draw (full load): 6.1 amps on 230v / 12.2 amps on 115v
  • Voltage: 230v / 115v, 60 Hz
  • Recommended Breaker: 15 amp on 230v / 20 amp on 115v
  • Maximum Water Temperature: 140 °F (60 °C)

Specs

–
Application:

Shallow Well

Voltage:

115/230V

Horse Power:

3/4

Max Flow (GPM):

12

Max Pressure (PSI):

78

Material:

Thermoplastic

Inlet Size:

1-1/4"

Hertz:

60

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product except for one thing

The Flotec FP4022 Shallow Well Jet pump is a great product, except for one thing. The problem is that the thermoplastic housing near the inlet port is very weak and need reinforcing. It is a fine line between tightening the inlet fitting enough to prevent a leak without over tightening it without cracking the housing and ruining the pump. The housing needs reinforced to make this less likely. Next time I will consider re-plumbing the pump-house to use a pump with stainless steel housing, such as the Grundfos JP PS 16 05 154 also sold at SupplyHouse
PlumbingRocks
Austin, TX
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy