Apply to be a TradeMaster!
Main product image of FP4032 Shallow Well Jet Pump, Thermoplastic (115V/230V, 1 HP)
Magnifying glass
Hover image to zoom

FP4032 Shallow Well Jet Pump, Thermoplastic (115V/230V, 1 HP)

SKU:
FP4032-10
Rating:
(2)
Q&A:
(0)
FP4032 Shallow Well Jet Pump, Thermoplastic (115V/230V, 1 HP)
Magnifying glass
Hover image to zoom
$421.46 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1 HP
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
67 MAX PSI
Product Highlight: Inlet Size
1-1/4"

Description

–
Features
  • Inlet Size: 1-1/4 Inch
  • Style: Shallow Well
  • GPM: 18 Gallons
  • Thermoplastic Shallow Well Jet Pump: Factory-installed 30/50 preset pressure switch included
  • Superior Performance: At depths to water of 25' or less, 1-1/4" Suction / 1" Discharge
  • Fiberglass-Reinforced Thermoplastic Pump Housing: For the highest corrosion-resistance
  • Heavy-Duty Dual-Voltage Motor: Preset at 230-Volts
  • Self-Priming After Pump Housing Is Initially Filled: Check valve or foot valve required, sold separately
Specifications
  • Voltage: 120/240 Volt
  • Running Amps: 9.6 @230v / 19.2 @115v
  • Gallons Per Minute: 18 Gallons
  • Inlet Diameter: 1-1/4 Inch
  • Outlet Diameter: 1 Inch
  • Self Priming: Yes
  • Housing Material: Thermoplastic
  • Suction Head: 25 Feet
  • Maximum PSI: 67
  • Submersible: No
  • Horsepower: 1 hp
  • Weight: 29.15 Pounds
  • Consumer Warranty: 1 Year
  • Pressure Switch: Yes

Specs

–
Application:

Shallow Well

Voltage:

115/230V

Horse Power:

1

Max Flow (GPM):

18

Max Pressure (PSI):

67

Material:

Thermoplastic

Inlet Size:

1-1/4"

Hertz:

60

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Bad out of box

The pump that I replaced was same pump series and was in our pump house for 9 years plus however long it was in it before we purchased the pdoperty. Had shop built and pump was moved to corner, 2 years and pump seals went. We were upgrading from 3/4 hp to 1hp. But this pump never built pressure over 32psi. Supply House doesn't want the pump back - now I have to dispose of it and the original.
Kagoss
Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The personel I delt with were very helpful.
Stan
Angels Camp CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy