Apply to be a TradeMaster!
Main product image of FP410515H Shallow Well Jet Pump w/ 6-Gallon Tank, Cast Iron (115V, 1/2 HP)
Magnifying glass
Hover image to zoom

FP410515H Shallow Well Jet Pump w/ 6-Gallon Tank, Cast Iron (115V, 1/2 HP)

SKU:
FP410515H
Rating:
(0)
Q&A:
(0)
FP410515H Shallow Well Jet Pump w/ 6-Gallon Tank, Cast Iron (115V, 1/2 HP)
Magnifying glass
Hover image to zoom
$513.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
115/120V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Max Flow (GPM)
5.6 MAX GPM
Product Highlight: Max Pressure (PSI)
63 MAX PSI
Product Highlight: Inlet Size
1"

Description

–
Features
  • Inlet Size: 1 Inch
  • Style: Shallow Well
  • GPM: 18 Gallons
  • Thermoplastic Shallow Well Jet Pump: Factory-installed 30/50 preset pressure switch included
  • Superior Performance: At depths to water of 25' or less, 1-1/4" Suction / 1" Discharge
  • Fiberglass-Reinforced Thermoplastic Pump Housing: For the highest corrosion-resistance
  • Heavy-Duty Dual-Voltage Motor: Preset at 230-Volts
  • Self-Priming After Pump Housing Is Initially Filled: Check valve or foot valve required, sold separately
Specifications
  • Voltage: 120/240 Volt
  • Running Amps: 9.6 @230v / 19.2 @115v
  • Gallons Per Minute: 5.6Gallons
  • Inlet Diameter: 1 Inch
  • Outlet Diameter: 1 Inch
  • Housing Material: Cast Iron
  • Suction Head: 25 Feet
  • Maximum PSI: 63
  • Submersible: No
  • Horsepower: 0.5 hp
  • Consumer Warranty: 1 Year
  • Pressure Switch: Yes

Specs

–
Application:

Shallow Well

Voltage:

115/120V

Horse Power:

1/2

Max Flow (GPM):

5.6

Max Pressure (PSI):

63

Material:

Cast Iron

Inlet Size:

1"

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy