Apply to be a TradeMaster!
Main product image of FP4112 Shallow Well Jet Pump, Cast Iron (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom

FP4112 Shallow Well Jet Pump, Cast Iron (115V/230V, 1/2 HP)

SKU:
FP4112-08
Rating:
(2)
Q&A:
(0)
FP4112 Shallow Well Jet Pump, Cast Iron (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom
$413.22 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
240v, 120/240V
Product Highlight: Horse Power
0.5 HP
Product Highlight: Max Flow (GPM)
8.8 MAX GPM
Product Highlight: Max Pressure (PSI)
69 MAX PSI
Product Highlight: Inlet Size
1"

Description

–
Features
  • Inlet Size: 1 Inch
  • Style: Shallow Well
  • GPM: 18 Gallons
  • Thermoplastic Shallow Well Jet Pump: Factory-installed 30/50 preset pressure switch included
  • Superior Performance: At depths to water of 25' or less, 1-1/4" Suction / 1" Discharge
  • Fiberglass-Reinforced Thermoplastic Pump Housing: For the highest corrosion-resistance
  • Heavy-Duty Dual-Voltage Motor: Preset at 230-Volts
  • Self-Priming After Pump Housing Is Initially Filled: Check valve or foot valve required, sold separately
Specifications
  • Voltage: 120/240 Volt
  • Running Amps: 9.4
  • Gallons Per Minute: 8.8 Gallons
  • Inlet Diameter: 1-1/4 Inch
  • Outlet Diameter: 1 Inch
  • Housing Material: Cast Iron
  • Suction Head: 25 Feet
  • Maximum PSI: 69
  • Submersible: No
  • Horsepower: 0.5 hp
  • Consumer Warranty: 1 Year
  • Pressure Switch: Yes

Specs

–
Application:

Shallow Well

Voltage:

240v

120/240V

Horse Power:

0.5

Max Flow (GPM):

8.8

Max Pressure (PSI):

69

Material:

Cast Iron

Inlet Size:

1"

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

fast and ready to go!

I had my well pump go out on me over the weekend. Ordered the pump Monday and got in Tuesday. Back online with water Tuesday evening, Yeah Buddy !! TX
B
Detroit area
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dependable pump

Utility pump for outside watering purposes. Easy to install/
Flash
Fleming Island, Fl.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy