Apply to be a TradeMaster!
Main product image of FP4150 Shallow Well Jet Pump, Cast Iron (115V/230V, 1 HP)
Magnifying glass
Hover image to zoom

FP4150 Shallow Well Jet Pump, Cast Iron (115V/230V, 1 HP)

SKU:
FP4150
Rating:
(0)
Q&A:
(0)
FP4150 Shallow Well Jet Pump, Cast Iron (115V/230V, 1 HP)
Magnifying glass
Hover image to zoom
$473.43 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
230/115V, 230V
Product Highlight: Horse Power
1 HP
Product Highlight: Max Flow (GPM)
21 MAX GPM
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Max Pressure (PSI)
70 MAX PSI

Description

–
1 HP cast iron shallow well jet pump can provide up to 21 GPM for medium to large homes, cabins, or trailers that pump from a shallow well with depth-to-water of 25' or less

Features:
  • Rugged Cast Iron Construction
  • Superior Performance at Depths-to-Water of 25' or Less
  • Built-In Pre-Wired Pressure Switch
  • Heavy Duty Dual Voltage Motor Can Run on 230v or 115v (factory preset to 230v)
  • 1 year warranty
Specifications:
  • Body Construction: Cast Iron
  • Horse Power: 1 HP
  • Maximum Capacity: 21 GPM (79.4 LPM)
  • Flow at 10' Lift and 40 PSI 18 GPM (68.1 LPM)
  • Max Lift: 25'
  • Max Shut-Off Pressure: 70 PSI
  • Suction Size: 1-1/4" NPT
  • Discharge Size: 1" NPT
  • Amp Draw (full load): 6 amps on 230v / 12 amps on 115v
  • Voltage: 230v / 115v AC, 60 Hz (factory preset to 230v)
  • Recommended Circuit Breaker: 15 amp on 230v / 20 amp on 115v

Specs

–
Application:

Shallow Well

Voltage:

230/115V

230V

Horse Power:

1

Max Flow (GPM):

21

Material:

Cast Iron

Inlet Size:

1-1/4"

Max Pressure (PSI):

70

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy