Apply to be a TradeMaster!
Main product image of FP4155 Shallow Well Jet Pump, Cast Iron (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom

FP4155 Shallow Well Jet Pump, Cast Iron (115V/230V, 1/2 HP)

SKU:
FP4155
Rating:
(0)
Q&A:
(0)
FP4155 Shallow Well Jet Pump, Cast Iron (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom
$354.54 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
230/115V, 230V
Product Highlight: Max Flow (GPM)
8.5 MAX GPM
Product Highlight: Max Pressure (PSI)
65 MAX PSI
Product Highlight: Horse Power
1/2 HP
Product Highlight: Inlet Size
1-1/4"

Description

–
Tough & rugged 1/2 HP cast iron shallow well jet pump is perfect for smaller homes or cabins where the well's depth-to-water is 25' of less

Features:
  • Heavy-Duty Cast Iron Construction
  • Superior Performance at Depths-to-Water of 25' of Less
  • Pre-Wired Pressure Switch
  • Dual Voltage Motor Can Run on 115v or 230v (factory preset to 115v)
  • WARRANTY:1-year limited warranty
Specifications:
  • Body Construction: Cast Iron
  • Horse Power: 1/2 HP
  • Maximum Capacity: 8.5 GPM (32.1 LPM)
  • Flow at 10' Lift and 40 PSI: 6.5 GPM (24.6 LPM)
  • Max Lift: 25'
  • Max Shut-Off Pressure: 65 PSI
  • Suction Size: 1-1/4" NPT
  • Discharge Size: 1" NPT
  • Amp Draw (full load): 8.5 amps on 115v / 4.2 amps on 230v
  • Voltage: 230v / 115v AC, 60 Hz
  • Recommended Circuit Breaker: 15 amp

Specs

–
Application:

Shallow Well

Voltage:

230/115V

230V

Max Flow (GPM):

8.5

Max Pressure (PSI):

65

Horse Power:

1/2

Material:

Cast Iron

Inlet Size:

1-1/4"

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy