Apply to be a TradeMaster!
FP4157 Shallow Well Jet Pump, Cast Iron (115V/230V, 3/4 HP)

FP4157 Shallow Well Jet Pump, Cast Iron (115V/230V, 3/4 HP)

SKU:
FP4157-01
Rating:
(0)
Q&A:
(0)
FP4157 Shallow Well Jet Pump, Cast Iron (115V/230V, 3/4 HP)
$444.93 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
230/115V, 230V
Product Highlight: Max Pressure (PSI)
67 MAX PSI
Product Highlight: Horse Power
3/4 HP
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Max Flow (GPM)
19 MAX GPM

Description

–
FP4157 Shallow Well Jet Pump, Cast Iron (115V/230V, 3/4 HP)

Specifications:
  • Gallons Per Minute: 19 Gallons
  • Inlet Diameter: 1-1/4 Inch
  • Outlet Diameter: 1 Inch
  • Self Priming: Yes
  • Housing Material: Cast Iron
  • Suction Head: 25 Feet
  • Maximum PSI: 67
  • Submersible: No

Specs

–
Application:

Shallow Well

Voltage:

230/115V

230V

Max Pressure (PSI):

67

Horse Power:

3/4

Material:

Cast Iron

Inlet Size:

1-1/4"

Max Flow (GPM):

19

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy