Apply to be a TradeMaster!
Main product image of FP4205 Convertible Jet Pump w/ Injector Kit, Cast Iron (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom

FP4205 Convertible Jet Pump w/ Injector Kit, Cast Iron (115V/230V, 1/2 HP)

SKU:
FP4205
Rating:
(0)
Q&A:
(0)
FP4205 Convertible Jet Pump w/ Injector Kit, Cast Iron (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom
$412.47 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115-230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Max Flow (GPM)
5 MAX GPM
Product Highlight: Max Pressure (PSI)
54, 65 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Features
  • For Deep or Shallow Wells
  • Rugged Pump Housing -- Durable cast iron construction
  • Superior Performance --to depths to water of 70' or less
  • Heavy-Duty Dual-Voltage Motor -- preset at 115vReplaceable Pressure Switch --30/50 operation
  • Includes: Ejector Kit
Specifications
  • Body Construction: Cast Iron
  • Horsepower: 1/2 HP
  • Maximum Capacity: 10 GPM (shallow well)
  • Flow at 10' Lift and 40 PSI: 9 GPM (shallow well)
  • Max Lift: 70'
  • Max Shut-Off Pressure: 65 PSI (shallow well)
  • Pressure Switch Setting: 30 - 50
  • Suction Size: 1-1/4" NPT
  • Drive Size: 1" NPT
  • Discharge Size: 1" NPT
  • Amp Draw (full load): 7 amps on 115v / 3.5 amps on 230v
  • Voltage: 115v / 230v AC, 60 Hz
  • Recommended Breaker: 15 amp
  • Warranty: 1 Year Limited

Specs

–
Application:

Recirculation

Deep Well

Shallow Well

Voltage:

115-230V

Horse Power:

1/2

Max Flow (GPM):

5

Max Pressure (PSI):

54

65

Material:

Cast Iron

Inlet Size:

1-1/4"

OD:

1"

Type:

Jet Pump

Discharge:

1" NPT

Amperage:

7

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy