Apply to be a TradeMaster!
Main product image of FP4207 Convertible Jet Pump w/ Injector Kit, Cast Iron (115V/230V, 3/4 HP)
Magnifying glass
Hover image to zoom

FP4207 Convertible Jet Pump w/ Injector Kit, Cast Iron (115V/230V, 3/4 HP)

SKU:
FP4207-01
Rating:
(0)
Q&A:
(0)
FP4207 Convertible Jet Pump w/ Injector Kit, Cast Iron (115V/230V, 3/4 HP)
Magnifying glass
Hover image to zoom
$546.93 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115-230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Max Pressure (PSI)
65, 70 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Specifications
  • Voltage: 120/240 Volt
  • Running Amps: 5.5 @230v / 11 @115v
  • Gallons Per Minute: 8 Gallons
  • Inlet Diameter: 1-1/4 Inch
  • Outlet Diameter: 1 Inch
  • Self Priming: Yes
  • Pump Housing Drain: Yes
  • Housing Material: Cast Iron
  • Impeller Material: Plastic
  • Suction Head: 70 Feet
  • Maximum PSI: 65 (Deep Well) / 70 (Shallow Well)
  • Submersible: No
  • Horsepower: 0.75 hp
  • Pressure Switch: Yes
  • Injector Kit: Yes

Specs

–
Application:

Deep Well

Recirculation

Shallow Well

Voltage:

115-230V

Horse Power:

3/4

Max Flow (GPM):

8

Max Pressure (PSI):

65

70

Material:

Cast Iron

Inlet Size:

1-1/4"

OD:

1"

Type:

Jet Pump

Amperage:

11

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy