Apply to be a TradeMaster!
Main product image of FP4312 Convertible Jet Pump, Thermoplastic (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom

FP4312 Convertible Jet Pump, Thermoplastic (115V/230V, 1/2 HP)

SKU:
FP4312-08
Rating:
(0)
Q&A:
(0)
FP4312 Convertible Jet Pump, Thermoplastic (115V/230V, 1/2 HP)
Magnifying glass
Hover image to zoom
$446.42 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115-230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Flow (GPM)
5.9 MAX GPM
Product Highlight: Max Pressure (PSI)
54 MAX PSI
Product Highlight: Material
Thermoplastic

Description

–
Specifications
  • Voltage: 120/240 Volt
  • Running Amps: 4.95 @230v / 9.9 @115v
  • Gallons Per Minute: 5.9 Gallons
  • Inlet Diameter: 1-1/4 Inch
  • Outlet Diameter: 1 Inch
  • Self Priming: Yes
  • Pump Housing Drain: Yes
  • Housing Material: Thermoplastic
  • Impeller Material: Plastic
  • Suction Head: 70 (Deep Well) / 25 (Shallow Well) Feet
  • Maximum PSI: 54
  • Submersible: No
  • Horsepower: 0.5 hp
  • Weight: 54 Pounds
  • Consumer Warranty: 1 Year
  • Pressure Switch: Yes
  • Injector Kit: Sold Separately

Specs

–
Application:

Deep Well

Shallow Well

Recirculation

Voltage:

115-230V

Horse Power:

1/2

Max Flow (GPM):

5.9

Max Pressure (PSI):

54

Material:

Thermoplastic

Inlet Size:

1-1/4"

OD:

1"

Type:

Jet Pump

Amperage:

9.9

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy