Apply to be a TradeMaster!
Main product image of FP4322-08 Convertible Jet Pump, Thermoplastic (115V/230V, 3/4 HP)
Magnifying glass
Hover image to zoom

FP4322-08 Convertible Jet Pump, Thermoplastic (115V/230V, 3/4 HP)

SKU:
FP4322-08
Rating:
(0)
Q&A:
(0)
FP4322-08 Convertible Jet Pump, Thermoplastic (115V/230V, 3/4 HP)
Magnifying glass
Hover image to zoom
$544.90 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115-230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Max Flow (GPM)
7.5 MAX GPM
Product Highlight: Max Pressure (PSI)
52, 66 MAX PSI
Product Highlight: Material
Thermoplastic

Description

–
Features
  • Superior performance at depths to water of 100' or less
  • Fiberglass-reinforced thermoplastic pump housing for the highest corrosion resistance
  • Ready-to-install 230 volt motor - see manual for 115 volt conversion
  • 1 year limited warranty
Specifications
  • Body Construction: Thermoplastic
  • Horsepower: 3/4
  • Maximum Capacity: 15.3 GPM (shallow well setup)
  • Flow at 10' Lift and 40 PSI: 13.8 GPM (shallow well setup) /
  • Max Lift: 25' for shallow setup / 100' for 4" deep setup
  • Maximum Pressure: 52 psi for shallow / 66 psi for 4" deep
  • Pressure Switch Setting: 30/50
  • Suction Pipe Size: 1-1/4" NPT
  • Drive Pipe Size: 1"NPT
  • Discharge Pipe Size: 1" NPT
  • Amp Draw (full load): 6.1 amps on 230v / 12.2 amps on 115v
  • Voltage: 230v / 115v , 60 Hz
  • Recommended Breaker: 15 amp on 230v / 20 amp on 115v
  • Maximum Water Temperature: 140 F (60 C)

Specs

–
Application:

Recirculation

Deep Well

Shallow Well

Voltage:

115-230V

Horse Power:

3/4

Max Flow (GPM):

7.5

Max Pressure (PSI):

52

66

Material:

Thermoplastic

OD:

1"

Inlet Size:

1-1/4"

Type:

Jet Pump

Amperage:

12.2

Max Water Temp (°F):

140°F

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy