Apply to be a TradeMaster!
Main product image of FP4332 Convertible Jet Pump, Thermoplastic (115V/230V, 1 HP)
Magnifying glass
Hover image to zoom

FP4332 Convertible Jet Pump, Thermoplastic (115V/230V, 1 HP)

SKU:
FP4332-08
Rating:
(1)
Q&A:
(0)
FP4332 Convertible Jet Pump, Thermoplastic (115V/230V, 1 HP)
Magnifying glass
Hover image to zoom
$468.29 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115-230V
Product Highlight: Horse Power
1 HP
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Max Flow (GPM)
9 MAX GPM
Product Highlight: Max Pressure (PSI)
52, 56 MAX PSI
Product Highlight: Material
Thermoplastic

Description

–
Specifications
  • Voltage: 120/240 Volt
  • Running Amps: 7.4 @230v / 14.8 @115v
  • Gallons Per Minute: 9 Gallons
  • Inlet Diameter: 1-1/4 Inch
  • Outlet Diameter: 1 Inch
  • Self Priming: Yes
  • Pump Housing Drain: Yes
  • Housing Material: Thermoplastic
  • Impeller Material: Plastic
  • Suction Head: 90 (Deep Well) / 25 (Shallow Well) Feet
  • Maximum PSI: 56 (Deep Well) / 52 (Shallow Well)
  • Submersible: No
  • Horsepower: 1 hp
  • Weight: 54 Pounds
  • Consumer Warranty: 1 Year
  • Pressure Switch: Yes
  • Injector Kit: Sold Separately

Specs

–
Application:

Shallow Well

Deep Well

Recirculation

Voltage:

115-230V

Horse Power:

1

Max Flow (GPM):

9

Max Pressure (PSI):

52

56

Material:

Thermoplastic

Inlet Size:

1-1/4"

OD:

1"

Type:

Jet Pump

Amperage:

14.8

Warranty:

1 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

That's what the set-up is for all connections so using the s

The plastic type 1" and 1 1/4" inlet etc are not the best for preventing leaks.
Regular dave
Georgia
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy