Apply to be a TradeMaster!
Main product image of FP4432 Vertical Multi Stage Deep Well Non-Submersible Pump, Cast Iron (115/230V, 1 HP)
Magnifying glass
Hover image to zoom

FP4432 Vertical Multi Stage Deep Well Non-Submersible Pump, Cast Iron (115/230V, 1 HP)

SKU:
FP4432-01
Rating:
(0)
Q&A:
(0)
FP4432 Vertical Multi Stage Deep Well Non-Submersible Pump, Cast Iron (115/230V, 1 HP)
Magnifying glass
Hover image to zoom
$1,234.55 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 73.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Voltage
230V, 230/115V
Product Highlight: Max Flow (GPM)
12 MAX GPM
Product Highlight: Horse Power
1 HP
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
FP4432 Vertical Multi Stage Deep Well Non-Submersible Pump, Cast Iron (115/230V, 1 HP)

Features:
  • Cast Iron Vertical Deep Well Pump
  • Vertical deep well jet pump can be used in 4" diameter or larger wells up to 260'
  • Vertical deep well jet pump can be used in 2" diameter wells up to 180'
  • Superior Performance
  • Depths to water of 50' or more
  • Maximum depth of 260'
  • Rugged Housing
  • Durable cast iron construction
  • High Capacity
  • Up to 12 gallons per minute at 50 PSI
  • Heavy-Duty Dual-Voltage Motor
  • Preset at 230V, also allows for 115V
  • Pipe size required:
  • 1-1/4" suction, 1" drive, 1" discharge
  • Prewired Factory-Set 40/60 Pressure Switch
  • Pressure gauge and mounting feet also included
  • Jet kit sold separately
  • 1 Year Limited Warranty


Specifications:
  • Gallons Per Minute: 12 Gallons
  • Inlet Diameter: 1-1/4 Inch
  • Outlet Diameter: 1 Inch
  • Self Priming: Yes
  • Housing Material: Cast Iron
  • Suction Head: 260 Feet
  • Submersible: No

Specs

–
Application:

Shallow Well

Voltage:

230V

230/115V

Max Flow (GPM):

12

Horse Power:

1

Material:

Cast Iron

Inlet Size:

1-1/4"

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy