Apply to be a TradeMaster!
FP4822 Shallow Well Jet Pump, Stainless Steel (115V/230V, 3/4 HP)

FP4822 Shallow Well Jet Pump, Stainless Steel (115V/230V, 3/4 HP)

SKU:
FP4822-08
Rating:
(0)
Q&A:
(0)
FP4822 Shallow Well Jet Pump, Stainless Steel (115V/230V, 3/4 HP)
$529.34 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
230V, 230/115V
Product Highlight: Max Pressure (PSI)
64 MAX PSI
Product Highlight: Horse Power
3/4 HP
Product Highlight: Inlet Size
1-1/4"
Product Highlight: Max Flow (GPM)
11 MAX GPM

Description

–
FP4822 Shallow Well Jet Pump, Stainless Steel (115V/230V, 3/4 HP)

Features:
  • Stainless Steel Shallow Well Jet Pumps
  • Built-in 30/50 pressure switch
  • 1-1/4" NPT suction and 1" NPT discharge pipe sizes
  • Heavy-Duty Stainless Steel Construction
  • For the highest corrosion-resistance
  • Superior Performance
  • At depths to water of 25' or less
  • Heavy-Duty Dual-Voltage Motor
  • Preset at 230-Volts
  • Self-Priming After Pump Housing Is Initially Filled
  • Check valve or foot valve required, sold separately
  • 1 Year Limited Warranty


Specifications:
  • Gallons Per Minute: 11 Gallons
  • Inlet Diameter: 1-1/4 Inch
  • Outlet Diameter: 1 Inch
  • Self Priming: Yes
  • Housing Material: Stainless Steel
  • Suction Head: 25 Feet
  • Maximum PSI: 64
  • Submersible: No

Specs

–
Application:

Shallow Well

Voltage:

230V

230/115V

Max Pressure (PSI):

64

Horse Power:

3/4

Material:

Stainless Steel

Inlet Size:

1-1/4"

Max Flow (GPM):

11

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy