The Day Savers – A National Tradesmen Day Contest
Main product image of FP4832 Shallow Well Jet Pump, Stainless Steel (115V/230V, 1 HP)
Magnifying glass
Hover image to zoom

FP4832 Shallow Well Jet Pump, Stainless Steel (115V/230V, 1 HP)

SKU:
FP4832-08
Rating:
(0)
Q&A:
(0)
FP4832 Shallow Well Jet Pump, Stainless Steel (115V/230V, 1 HP)
Magnifying glass
Hover image to zoom
$580.61 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
230/115V, 230V
Product Highlight: Max Pressure (PSI)
81 MAX PSI
Product Highlight: Horse Power
1 HP
Product Highlight: Max Flow (GPM)
17.5 MAX GPM
Product Highlight: Inlet Size
1-1/4"

Description

FP4832 Shallow Well Jet Pump, Stainless Steel (115V/230V, 1 HP)

Features:
  • Stainless Steel Shallow Well Jet Pumps
  • Built-in 30/50 pressure switch
  • 1-1/4" NPT suction and 1" NPT discharge pipe sizes
  • Heavy-Duty Stainless Steel Construction
  • For the highest corrosion-resistance
  • Superior Performance
  • At depths to water of 25' or less
  • Heavy-Duty Dual-Voltage Motor
  • Preset at 230-Volts
  • Self-Priming After Pump Housing Is Initially Filled
  • Check valve or foot valve required, sold separately
  • 1 Year Limited Warranty


Specifications:
  • Gallons Per Minute: 17.5 Gallons
  • Inlet Diameter: 1-1/4 Inch
  • Outlet Diameter: 1 Inch
  • Self Priming: Yes
  • Housing Material: Stainless Steel
  • Suction Head: 25 Feet
  • Maximum PSI: 81
  • Submersible: No

Specs

Application:

Shallow Well

Voltage:

230/115V

230V

Max Pressure (PSI):

81

Horse Power:

1

Max Flow (GPM):

17.5

Material:

Stainless Steel

Inlet Size:

1-1/4"

Type:

Jet Pump

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy