| Finish: | Stainless Steel |
|---|---|
| Handle Style: | Lever |
| Series: | Pfirst |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free CalGreen NSF/ANSI 61 CEC |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Includes: | Side Sprayer |
| Warranty: | Limited Lifetime |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Faucet Configuration: | Widespread |
| Flow Rate (GPM): | 1.8 |
| Spout Height: | 6.41" |
| Product Type: | Kitchen Faucet |
| Valve Type: | Ceramic Disc |
| Finish Family: | Stainless Steel |
| Number of Handles: | 2 |
| Number of Holes: | 4 |