| Series: | Pfirst |
|---|---|
| Application: | Residential |
| Installation Type: | Deck Mount |
| Spout Height: | 8.22" |
| ADA: | Yes |
| Flow Rate (GPM): | 1.8 |
| Number of Handles: | 1 |
| Approvals: | Lead Free NSF/ANSI 61 CalGreen CEC ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |
| Number of Holes: | 3 1 |
| Finish Family: | Matte Black |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Finish: | Matte Black |
| Product Type: | Kitchen Faucet |
| Warranty: | Limited Lifetime |
| Connection Type: | NPSM |
| Connection Size: | 1/2" |