Apply to be a TradeMaster!
Main product image of Asari 1-Handle Pull-Down Kitchen Faucet (Matte Black and Brushed Gold) GT529-ASRBBG
Magnifying glass
Hover image to zoom

Asari 1-Handle Pull-Down Kitchen Faucet (Matte Black and Brushed Gold) GT529-ASRBBG

Brand:
Pfister
SKU:
GT529-ASRBBG
Rating:
(0)
Q&A:
(0)
Asari 1-Handle Pull-Down Kitchen Faucet (Matte Black and Brushed Gold) GT529-ASRBBG
Magnifying glass
Hover image to zoom
$421.61 each
In Stock
In Stock
Get 1 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Finish: 
Combo-Matte Black/Brushed Gold
Combo-Matte Black/Brushed GoldCombo-Matte Black/Spot Defense Stainless Steel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.8 GPM
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Combo-Matte Black/Brushed Gold

Description

–
Features:
  • 3-function-spray-head, 360-degree-swivel, flex-line, magnepfit, pfast-connect-kitchen, forward-only-handle, titeseal-deckplate, wipe-clean-nozzles, auto-align
  • 3 Function Pull-Down Sprayer, 360 Degree Swivel Spout, MagnePfit, Forward Handle Operation, Wipe Clean Nozzles, Pfast Connect Hoses, TiteSeal Mounting Technology, Auto-Align Magnetic Docking
  • Spray and Stream with Pause Control

Specs

–
Series:

Asari

Number of Handles:

1

GPM:

1.8

Handle Style:

Lever

Flow Rate (GPM):

1.8

Finish:

Combo-Matte Black/Brushed Gold

Product Type:

Kitchen Faucet

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy