| Approvals: | NSF/ANSI 61 CalGreen Lead Free CEC ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
|---|---|
| Flow Rate (GPM): | 1.8 |
| Finish: | Brushed Gold |
| Connection Type: | Compression |
| Finish Family: | Brushed Gold / Brass |
| Faucet Configuration: | Single Hole |
| Installation Type: | Deck Mount |
| Spout Height: | 7.97" |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Number of Holes: | 1 3 |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Product Type: | Kitchen Faucet |
| Connection Size: | 3/8" |
| Series: | Bruton |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Application: | Residential |