Apply to be a TradeMaster!
Main product image of Norden 1-Handle Pull-Down Kitchen Faucet (Matte Black), GT529-NRB
Magnifying glass
Hover image to zoom

Norden 1-Handle Pull-Down Kitchen Faucet (Matte Black), GT529-NRB

Brand:
Pfister
SKU:
GT529-NRB
Rating:
(0)
Q&A:
(0)
Norden 1-Handle Pull-Down Kitchen Faucet (Matte Black), GT529-NRB
Magnifying glass
Hover image to zoom
$381.56 each
Out of Stock
Out of Stock
Get it Fri, Oct 23 - Fri, Oct 30

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
GT529-NRB is a Norden 1-Handle Pull-Down Kitchen Faucet (Matte Black) Manufactured by Pfister.

Specs

–
Finish:

Matte Black

Handles Included:

1

Type:

Manual

Handle Style:

Lever

Flow Rate (GPM):

1.8

Series:

Norden

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy