Apply to be a TradeMaster!
Main product image of Lita 1-Handle Pull-Down Kitchen Faucet w/ Soap Dispenser (Stainless Steel), GT529-SMS
Magnifying glass
Hover image to zoom

Lita 1-Handle Pull-Down Kitchen Faucet w/ Soap Dispenser (Stainless Steel), GT529-SMS

Brand:
Pfister
SKU:
GT529-SMS
Rating:
(0)
Q&A:
(0)
Lita 1-Handle Pull-Down Kitchen Faucet w/ Soap Dispenser (Stainless Steel), GT529-SMS
Magnifying glass
Hover image to zoom
$385.00 each
Out of Stock
Out of Stock
Get it Wed, Sep 9 - Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Lever

Description

GT529-SMS is a Lita 1-Handle Pull-Down Kitchen Faucet w/ Soap Dispenser (Stainless Steel) Manufactured by Pfister.

Specs

Handles Included:

1

Finish:

Stainless Steel

Handle Style:

Lever

Type:

Manual

Series:

Lita

Flow Rate (GPM):

1.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy