Apply to be a TradeMaster!
Main product image of Port Haven 1-Handle Pull-Down Kitchen Faucet (Brushed Gold), GT529-TDBG
Magnifying glass
Hover image to zoom

Port Haven 1-Handle Pull-Down Kitchen Faucet (Brushed Gold), GT529-TDBG

Brand:
Pfister
SKU:
GT529-TDBG
Rating:
(0)
Q&A:
(0)
Port Haven 1-Handle Pull-Down Kitchen Faucet (Brushed Gold), GT529-TDBG
Magnifying glass
Hover image to zoom
$439.75 each
In Stock
In Stock
Get 6 Mon, Oct 12
Finish: 
Brushed Gold
Brushed GoldPolished ChromePolished NickelStainless SteelTuscan Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Gold

Description

–
GT529-TDBG is a Port Haven 1-Handle Pull-Down Kitchen Faucet (Brushed Gold) Manufactured by Pfister.

Specs

–
Handle Style:

Lever

Handles Included:

1

Series:

Port Haven

Type:

Manual

Flow Rate (GPM):

1.8

Finish:

Brushed Gold

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy