| Application: | Residential |
|---|---|
| ADA: | Yes |
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Connection Type: | IPS / NPT |
| Installation Type: | Wall Mount |
| Flow Rate (GPM): | 2.2 |
| Connection Size: | 1/2" |
| Type: | Manual |
| Number of Handles: | 2 |
| Series: | Lita |
| Handle Style: | Lever |
| Product Type: | Pot Filler |
| Material: | Metal (Unspecified) |
| Finish: | Tuscan Bronze |
| Finish Family: | Bronze |
| Warranty: | Limited Lifetime |
| Number of Holes: | 1 |
| Valve Type: | Ceramic Disc |