| Type: | Manual |
|---|---|
| Flow Rate (GPM): | 1.8 |
| Series: | Montay |
| Handle Style: | Lever |
| Finish Family: | Polished Nickel |
| Approvals: | CEC NSF/ANSI 61 CalGreen ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Connection Size: | 3/8" |
| Number of Holes: | 3 1 |
| Faucet Configuration: | Single Hole |
| Connection Type: | Compression |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Spout Height: | 7.56" |
| Installation Type: | Deck Mount |
| Finish: | Polished Nickel |
| Product Type: | Bar / Prep Faucet |
| Number of Handles: | 1 |
| Application: | Residential |
| Warranty: | Limited Lifetime |