| Application: | Residential |
|---|---|
| Approvals: | Lead Free NSF/ANSI 61 CEC ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CalGreen |
| Flow Rate (GPM): | 1.8 |
| Number of Holes: | 3 1 |
| Valve Type: | Ceramic Disc |
| Finish: | Tuscan Bronze |
| Connection Type: | Compression |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |
| Product Type: | Bar / Prep Faucet |
| Series: | Port Haven |
| Number of Handles: | 1 |
| Connection Size: | 3/8" |
| Faucet Configuration: | Single Hole |
| Spout Height: | 7.47" |
| Handle Style: | Lever |
| Finish Family: | Bronze |
| ADA: | Yes |
| Type: | Manual |