Apply to be a TradeMaster!
Main product image of Port Haven 1-Handle Bar/Prep Kitchen Faucet (Polished Nickel), GT72-TDD
Magnifying glass
Hover image to zoom

Port Haven 1-Handle Bar/Prep Kitchen Faucet (Polished Nickel), GT72-TDD

Brand:
Pfister
SKU:
GT72-TDD
Rating:
(0)
Q&A:
(0)
Port Haven 1-Handle Bar/Prep Kitchen Faucet (Polished Nickel), GT72-TDD
Magnifying glass
Hover image to zoom
$316.93 each
In Stock
In Stock
Get 5 Tomorrow, Oct 9
Order by 2PM, receive Tomorrow
Finish: 
Polished Nickel
Polished NickelStainless Steel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.8 GPM
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Nickel

Description

–
Features:
  • Forward Handle Operation, 360 Degree Swivel Spout, Quick Install Tool, Nylon Flex-Line Supply Lines , Pfast Connect Hoses, TiteSeal Mounting Technology

Specs

–
GPM:

1.8

Product Type:

Kitchen Faucet

Flow Rate (GPM):

1.8

Handle Style:

Lever

Number of Handles:

1

Type:

Manual

Finish:

Polished Nickel

Series:

Port Haven

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy