| Valve Type: | Ball |
|---|---|
| Installation Type: | Deck Mount |
| Warranty: | 10 Year Limited |
| Spout Height: | 4.72" |
| Handle Style: | Lever |
| Connection Type: | NPSM |
| Series: | Pfirst |
| Approvals: | ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 CalGreen |
| Connection Size: | 1/2" |
| Finish: | Stainless Steel |
| Type: | Manual |
| Product Type: | Kitchen Faucet |
| Faucet Configuration: | Widespread |
| ADA: | Yes |
| Number of Holes: | 3 |
| Flow Rate (GPM): | 1.8 |
| Finish Family: | Stainless Steel |
| Number of Handles: | 1 |