Shop Resideo Sale
Main product image of Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-8000 (Polished Chrome)
Magnifying glass
Hover image to zoom

Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-8000 (Polished Chrome)

Brand:
Pfister
SKU:
LG142-8000
Rating:
(0)
Q&A:
(0)
Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-8000 (Polished Chrome)
Magnifying glass
Hover image to zoom
$88.66 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Deck Mount

Description

–
The Pfirst centerset bathroom faucet installs on a sink deck or countertop in a 3-hole configuration with a single lever handle. It has a 1.2 gpm flow rate, a stainless steel ball valve, and includes a Push & Seal drain.
  • 1.2 gpm flow rate
  • 3-hole centerset installation
  • Deck mount installation
  • Stainless steel ball valve
  • Push & Seal drain included
  • Maximum deck thickness: 2-1/4 in.
  • 1/2-14 NPT connections
  • Certified to ASME A112.18.1 / CSA B125.1 and WaterSense listed

Specs

–
Warranty:

Limited Lifetime

Number of Handles:

1

Approvals:

CEC

WaterSense

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

CalGreen

Handle Style:

Lever

Type:

Manual

Connection Size:

1/2"

Finish:

Polished Chrome

Connection Type:

IPS / NPT

Drain Type:

Push Pop-Up / Clicker

Spout Height:

2.22"

Flow Rate (GPM):

1.2

ADA:

Yes

Series:

Pfirst

Valve Type:

Ball

Finish Family:

Chrome

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Product Type:

Bathroom Faucet

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy