Shop Resideo Sale
Main product image of Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-800K (Brushed Nickel)
Magnifying glass
Hover image to zoom

Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-800K (Brushed Nickel)

Brand:
Pfister
SKU:
LG142-800K
Rating:
(0)
Q&A:
(0)
Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-800K (Brushed Nickel)
Magnifying glass
Hover image to zoom
$124.91 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)

Description

–
The Pfirst Series includes a full line-up of faucets for kitchen, laundry, lavatory and tub/shower. Superior design and great value.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes metal supply nuts
  • Includes valve and cartridge
  • 3-hole installation
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
Connection Type:

IPS / NPT

Finish:

Brushed Nickel

Type:

Manual

Installation Type:

Deck Mount

Approvals:

CEC

ADA / ICC A117.1

WaterSense

Lead Free

CalGreen

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Connection Size:

1/2"

Number of Holes:

3

ADA:

Yes

Product Type:

Bathroom Faucet

Finish Family:

Brushed Nickel

Drain Type:

Push Pop-Up / Clicker

Warranty:

Limited Lifetime

Series:

Pfirst

Material:

Metal (Unspecified)

Spout Height:

2.22"

Application:

Residential

Flow Rate (GPM):

1.2

Number of Handles:

1

Handle Style:

Lever

Faucet Configuration:

Centerset

Valve Type:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy