| ADA: | Yes |
|---|---|
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 CalGreen CEC |
| Number of Holes: | 2 4 |
| Includes: | Side Sprayer Deck Plate / Escutcheon |
| Finish Family: | Chrome |
| Warranty: | Limited Lifetime |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 1.8 |
| Material: | Metal (Unspecified) |
| Number of Handles: | 1 |
| Product Type: | Kitchen Faucet |
| Installation Type: | Deck Mount |
| Spout Height: | 5.09" |
| Series: | Portland |
| Handle Style: | Lever |
| Finish: | Polished Chrome |
| Type: | Manual |
| Faucet Configuration: | Single Hole |
| Application: | Residential |