| Product Type: | Bathroom Faucet |
|---|---|
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CEC Lead Free CalGreen WaterSense |
| Finish: | Brushed Nickel |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Series: | Park Avenue |
| Number of Handles: | 1 |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 |
| Connection Size: | 1/2" |
| Flow Rate (GPM): | 1.2 |
| Material: | Metal (Unspecified) |
| Spout Height: | 9.63" |
| Application: | Residential |
| Handle Style: | Lever |
| Finish Family: | Brushed Nickel |
| Drain Type: | No Drain |
| Connection Type: | NPSM |
| Faucet Configuration: | Single Hole |
| Warranty: | Limited Lifetime |