Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucets
Bathroom Faucets
Pfister Bathroom Faucets
Park Avenue Single Control Vessel Bathroom Faucet (Tuscan Bronze), LG40-FE0Y
Brand:
Pfister
SKU:
LG40-FE0Y
Rating:
(0)
Q&A:
(0)
Hover image to zoom
LG40-FE0Y has been discontinued
Discontinued December 1, 2025
This product was discontinued by the manufacturer.
Finish:
Tuscan Bronze
Brushed Gold
Brushed Nickel
Tuscan Bronze
Brushed Gold
Brushed Nickel
Tuscan Bronze
MANUALS (1)
Submittal Sheet
Product Highlights
–
Lever
1.2 GPM
Tuscan Bronze
Description
–
Features:
all-metal-construction, pfast-connect-side-clip, ultra-seal
Deck Mount
Single Post Mounting Ring
Metal Supply Nuts
Specs
–
Series:
Park Avenue
Number of Handles:
1
Handle Style:
Lever
GPM:
1.2
Finish:
Tuscan Bronze
Product Type:
Bathroom Faucet
Type:
Manual
Flow Rate (GPM):
1.2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video