Apply to be a TradeMaster!
Main product image of Colfax Single Control 4" Centerset Bathroom Faucet (Brushed Gold), LG42-COL0BG
Magnifying glass
Hover image to zoom

Colfax Single Control 4" Centerset Bathroom Faucet (Brushed Gold), LG42-COL0BG

Brand:
Pfister
SKU:
LG42-COL0BG
Rating:
(0)
Q&A:
(0)
Colfax Single Control 4" Centerset Bathroom Faucet (Brushed Gold), LG42-COL0BG
Magnifying glass
Hover image to zoom
$221.92 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Gold
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever

Description

–
Features:
  • flex-line, push-and-seal, titeseal-deckplate
  • Deck Mount
  • TiteSeal Mounting Technology
  • Pfast Connect

Specs

–
Approvals:

CEC

ADA / ICC A117.1

CalGreen

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Lead Free

Type:

Manual

Installation Type:

Deck Mount

Connection Type:

Compression

Series:

Colfax

Number of Holes:

1

3

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Finish:

Brushed Gold

Spout Height:

3.06"

Material:

Metal (Unspecified)

Application:

Residential

Product Type:

Bathroom Faucet

ADA:

Yes

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.2

Number of Handles:

1

Drain Type:

Push Pop-Up / Clicker

Finish Family:

Brushed Gold / Brass

Handle Style:

Lever

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy