Apply to be a TradeMaster!
Main product image of Colfax Single Control 4" Centerset Bathroom Faucet (Brushed Nickel), LG42-COL0K
Magnifying glass
Hover image to zoom

Colfax Single Control 4" Centerset Bathroom Faucet (Brushed Nickel), LG42-COL0K

Brand:
Pfister
SKU:
LG42-COL0K
Rating:
(0)
Q&A:
(0)
Colfax Single Control 4" Centerset Bathroom Faucet (Brushed Nickel), LG42-COL0K
Magnifying glass
Hover image to zoom
$207.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
Features:
  • flex-line, push-and-seal, titeseal-deckplate
  • Deck Mount
  • TiteSeal Mounting Technology
  • Pfast Connect

Specs

–
Faucet Configuration:

Single Hole

Approvals:

WaterSense

ADA / ICC A117.1

CEC

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CalGreen

ADA:

Yes

Flow Rate (GPM):

1.2

Finish:

Brushed Nickel

Application:

Residential

Warranty:

Limited Lifetime

Material:

Metal (Unspecified)

Finish Family:

Brushed Nickel

Number of Handles:

1

Series:

Colfax

Valve Type:

Ceramic Disc

Type:

Manual

Connection Size:

3/8"

Handle Style:

Lever

Connection Type:

Compression

Spout Height:

3.06"

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Number of Holes:

1

3

Drain Type:

Push Pop-Up / Clicker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy