Apply to be a TradeMaster!
Main product image of Park Avenue Single Control 4" Centerset Bathroom Faucet (Brushed Gold), LG42-FE0BG
Magnifying glass
Hover image to zoom

Park Avenue Single Control 4" Centerset Bathroom Faucet (Brushed Gold), LG42-FE0BG

Brand:
Pfister
SKU:
LG42-FE0BG
Rating:
(0)
Q&A:
(0)
Park Avenue Single Control 4" Centerset Bathroom Faucet (Brushed Gold), LG42-FE0BG
Magnifying glass
Hover image to zoom
$368.91 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Brushed Gold

Description

–
Features:
  • all-metal-construction, pfast-connect-side-clip, ultra-seal
  • Deck Mount
  • Single Post Mounting Ring
  • Metal Supply Nuts

Specs

–
Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Connection Type:

NPSM

Approvals:

cUPC / IAPMO

CEC

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

CalGreen

Flow Rate (GPM):

1.2

Series:

Park Avenue

Number of Holes:

3

1

Handle Style:

Lever

ADA:

Yes

Number of Handles:

1

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Drain Type:

Pop-Up

Finish Family:

Brushed Gold / Brass

Material:

Metal (Unspecified)

Faucet Configuration:

Single Hole

Type:

Manual

Spout Height:

3.97"

Finish:

Brushed Gold

Application:

Residential

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy