Apply to be a TradeMaster!
Main product image of Park Avenue Single Control 4" Centerset Bathroom Faucet (Polished Chrome), LG42-FE0C
Magnifying glass
Hover image to zoom

Park Avenue Single Control 4" Centerset Bathroom Faucet (Polished Chrome), LG42-FE0C

Brand:
Pfister
SKU:
LG42-FE0C
Rating:
(0)
Q&A:
(0)
Park Avenue Single Control 4" Centerset Bathroom Faucet (Polished Chrome), LG42-FE0C
Magnifying glass
Hover image to zoom
$258.31 each
In Stock
In Stock
Get 3 Fri, Nov 20
Finish: 
Polished Chrome
Brushed GoldBrushed NickelPolished ChromePolished NickelTuscan Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
Features:
  • all-metal-construction, pfast-connect-side-clip, ultra-seal
  • Deck Mount
  • Single Post Mounting Ring
  • Metal Supply Nuts

Specs

–
Material:

Metal (Unspecified)

Finish Family:

Chrome

Number of Holes:

3

1

Faucet Configuration:

Single Hole

Finish:

Polished Chrome

Product Type:

Bathroom Faucet

Approvals:

Lead Free

NSF/ANSI 61

CEC

WaterSense

CalGreen

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Drain Type:

Pop-Up

Connection Size:

1/2"

Type:

Manual

Connection Type:

NPSM

Series:

Park Avenue

Spout Height:

3.97"

Number of Handles:

1

Warranty:

Limited Lifetime

ADA:

Yes

Handle Style:

Lever

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy