Apply to be a TradeMaster!
Main product image of Rhen Single Control 4" Centerset Lavatory Faucet (Brushed Gold), LG42-RH2BG
Magnifying glass
Hover image to zoom

Rhen Single Control 4" Centerset Lavatory Faucet (Brushed Gold), LG42-RH2BG

Brand:
Pfister
SKU:
LG42-RH2BG
Rating:
(0)
Q&A:
(0)
Rhen Single Control 4" Centerset Lavatory Faucet (Brushed Gold), LG42-RH2BG
Magnifying glass
Hover image to zoom
$362.22 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Gold
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Features:
  • all-metal-construction, push-and-seal
  • Deck Mount
  • Single Post Mounting Ring

Specs

–
Installation Type:

Deck Mount

Spout Height:

5.81"

Drain Type:

Push Pop-Up / Clicker

Approvals:

CEC

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CalGreen

ADA / ICC A117.1

Faucet Configuration:

Single Hole

Number of Holes:

1

3

Material:

Metal (Unspecified)

Number of Handles:

1

ADA:

Yes

Finish Family:

Brushed Gold / Brass

Handle Style:

Lever

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Application:

Residential

Finish:

Brushed Gold

Type:

Manual

Series:

Rhen

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy