Apply to be a TradeMaster!
Main product image of Rhen 1 Handle Bathroom Faucet w/ Push & Seal 1.2 GPM , LG42-RH2K (Brushed Nickel)
Magnifying glass
Hover image to zoom

Rhen 1 Handle Bathroom Faucet w/ Push & Seal 1.2 GPM , LG42-RH2K (Brushed Nickel)

Brand:
Pfister
SKU:
LG42-RH2K
Rating:
(0)
Q&A:
(0)
Rhen 1 Handle Bathroom Faucet w/ Push & Seal 1.2 GPM , LG42-RH2K (Brushed Nickel)
Magnifying glass
Hover image to zoom
$287.70 each
In Stock
In Stock
Get 1 Fri, Nov 20

MANUALS (4)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever

Description

–
A curvy silhouette gives the Rhen collection breathtaking beauty. Part sculpture, part engineering achievement, Rhen pushes the boundaries of water delivery and everyday tasks while looking elegant. Update your bathroom with this expansive line of exceptional fixtures.

Features:
  • Faucet mounted on sink deck or countertop
  • Pforever Seal features an advanced ceramic disc valve technology with a never-leak guarantee
  • Features an all metal Push & Seal drain assembly
  • Includes single post mounting ring
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Complies with Federal and State safe drinking water legislation.

Specs

–
Installation Type:

Deck Mount

Number of Handles:

1

Spout Height:

5.81"

Finish Family:

Brushed Nickel

ADA:

Yes

Valve Type:

Ceramic Disc

Finish:

Brushed Nickel

Flow Rate (GPM):

1.2

Faucet Configuration:

Single Hole

Type:

Manual

Warranty:

Limited Lifetime

Material:

Metal (Unspecified)

Number of Holes:

1

3

Approvals:

CEC

NSF/ANSI 61

ADA / ICC A117.1

WaterSense

CalGreen

ASME A112.18.1 / CSA B125.1

Lead Free

Application:

Residential

Series:

Rhen

Drain Type:

Push Pop-Up / Clicker

Handle Style:

Lever

Product Type:

Bathroom Faucet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy