Shop Resideo Sale
Main product image of Weller 2-Handle 4" Centerset Bath Faucet (Matte Black), LG48-WRPB
Magnifying glass
Hover image to zoom

Weller 2-Handle 4" Centerset Bath Faucet (Matte Black), LG48-WRPB

Brand:
Pfister
SKU:
LG48-WRPB
Rating:
(0)
Q&A:
(0)
Weller 2-Handle 4" Centerset Bath Faucet (Matte Black), LG48-WRPB
Magnifying glass
Hover image to zoom
$195.78 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Description

–
LG48-WRPB is a Weller 2-Handle 4" Centerset Bath Faucet (Matte Black) Manufactured by Pfister.

Specs

–
Valve Type:

Ceramic Disc

Drain Type:

Push Pop-Up / Clicker

Type:

Manual

Installation Type:

Deck Mount

Finish:

Matte Black

Approvals:

ADA / ICC A117.1

CalGreen

NSF/ANSI 61

CEC

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

Application:

Residential

Flow Rate (GPM):

1.2

Number of Holes:

3

Number of Handles:

2

Warranty:

Limited Lifetime

Faucet Configuration:

Centerset

Product Type:

Bathroom Faucet

Finish Family:

Matte Black

Spout Height:

5.03"

ADA:

Yes

Handle Style:

Lever

Series:

Weller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy