Shop Resideo Sale
Main product image of Weller 2-Handle 4" Centerset Bath Faucet (Tuscan Bronze), LG48-WRPY
Magnifying glass
Hover image to zoom

Weller 2-Handle 4" Centerset Bath Faucet (Tuscan Bronze), LG48-WRPY

Brand:
Pfister
SKU:
LG48-WRPY
Rating:
(0)
Q&A:
(0)
Weller 2-Handle 4" Centerset Bath Faucet (Tuscan Bronze), LG48-WRPY
Magnifying glass
Hover image to zoom
$216.48 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Tuscan Bronze
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
LG48-WRPY is a Weller 2-Handle 4" Centerset Bath Faucet (Tuscan Bronze) Manufactured by Pfister.

Specs

–
Finish:

Tuscan Bronze

Finish Family:

Bronze

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.2

Series:

Weller

Approvals:

Lead Free

NSF/ANSI 61

CalGreen

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

CEC

ADA:

Yes

Number of Holes:

3

Number of Handles:

2

Drain Type:

Push Pop-Up / Clicker

Valve Type:

Ceramic Disc

Type:

Manual

Spout Height:

5.03"

Product Type:

Bathroom Faucet

Handle Style:

Lever

Faucet Configuration:

Centerset

Installation Type:

Deck Mount

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy