Apply to be a TradeMaster!
Main product image of Arterra 2-Handle 8" Widespread Bathroom Faucet , LG49-DE0C (Polished Chrome)
Magnifying glass
Hover image to zoom

Arterra 2-Handle 8" Widespread Bathroom Faucet , LG49-DE0C (Polished Chrome)

Brand:
Pfister
SKU:
LG49-DE0C
Rating:
(0)
Q&A:
(0)
Arterra 2-Handle 8" Widespread Bathroom Faucet , LG49-DE0C (Polished Chrome)
Magnifying glass
Hover image to zoom
LG49-DE0C has been discontinued
Discontinued December 19, 2025
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: GPM
1.2 GPM
Product Highlight: Material
Metal
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever

Description

–
The Arterra collection features classic lines without being too ornate. This family was designed to subtly modernize the look of a more traditional bathroom while adding a classic twist to a more contemporary one. This allows the family to fit both traditional and contemporary styled interiors. The sharp refined lines of the Arterra family provide a traditional yet timeless look to complement your bathroom while the statuesque presence elevates the look of your bathroom. It is both casual and sophisticated so it integrates blissfully into many different environments.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes valve and cartridge
  • 3-hole installation
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
GPM:

1.2

Flow Rate (GPM):

1.2

Material:

Metal

Faucet Holes:

3

Type:

Manual

Number of Handles:

2

Finish:

Polished Chrome

Handle Style:

Lever

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm