Apply to be a TradeMaster!
Main product image of Arterra 2-Handle 8" Widespread Bathroom Faucet , LG49-DE0Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom

Arterra 2-Handle 8" Widespread Bathroom Faucet , LG49-DE0Y (Tuscan Bronze)

Brand:
Pfister
SKU:
LG49-DE0Y
Rating:
(0)
Q&A:
(0)
Arterra 2-Handle 8" Widespread Bathroom Faucet , LG49-DE0Y (Tuscan Bronze)
Magnifying glass
Hover image to zoom
$380.80 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Finish: 
Tuscan Bronze
Polished Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Tuscan Bronze
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.2 GPM

Description

–
The Arterra collection features classic lines without being too ornate. This family was designed to subtly modernize the look of a more traditional bathroom while adding a classic twist to a more contemporary one. This allows the family to fit both traditional and contemporary styled interiors. The sharp refined lines of the Arterra family provide a traditional yet timeless look to complement your bathroom while the statuesque presence elevates the look of your bathroom. It is both casual and sophisticated so it integrates blissfully into many different environments.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes valve and cartridge
  • 3-hole installation
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
Number of Handles:

2

Material:

Metal

Finish:

Tuscan Bronze

Flow Rate (GPM):

1.2

Faucet Holes:

3

Number of Holes:

3

Handle Style:

Lever

Type:

Manual

GPM:

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy