Apply to be a TradeMaster!
Main product image of Contempra 8" Widespread Bathroom Faucet (Brushed Gold)d, LG49-NCPBG
Magnifying glass
Hover image to zoom

Contempra 8" Widespread Bathroom Faucet (Brushed Gold)d, LG49-NCPBG

Brand:
Pfister
SKU:
LG49-NCPBG
Rating:
(0)
Q&A:
(0)
Contempra 8" Widespread Bathroom Faucet (Brushed Gold)d, LG49-NCPBG
Magnifying glass
Hover image to zoom
$432.48 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Finish
Brushed Gold
Product Highlight: Handle Style
Lever

Description

–
LG49-NCPBG is a Contempra 8" Widespread Bathroom Faucet (Brushed Gold)d Manufactured by Pfister.

Specs

–
Warranty:

Limited Lifetime

Approvals:

NSF/ANSI 61

CEC

CalGreen

WaterSense

cUPC / IAPMO

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Connection Size:

1/2"

Valve Type:

Ceramic Disc

Application:

Residential

Type:

Manual

Drain Type:

Push Pop-Up / Clicker

Flow Rate (GPM):

1.2

Number of Holes:

3

Faucet Configuration:

Widespread

ADA:

Yes

Installation Type:

Deck Mount

Number of Handles:

2

Connection Type:

NPSM

Spout Height:

5.69"

Series:

Contempra

Finish:

Brushed Gold

Product Type:

Bathroom Faucet

Handle Style:

Lever

Finish Family:

Brushed Gold / Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy