Apply to be a TradeMaster!
Main product image of Contempra 2-Handle 8" Widespread Bathroom Faucet , LG49-NCPC (Polished Chrome)
Magnifying glass
Hover image to zoom

Contempra 2-Handle 8" Widespread Bathroom Faucet , LG49-NCPC (Polished Chrome)

Brand:
Pfister
SKU:
LG49-NCPC
Rating:
(0)
Q&A:
(0)
Contempra 2-Handle 8" Widespread Bathroom Faucet , LG49-NCPC (Polished Chrome)
Magnifying glass
Hover image to zoom
$265.30 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome

Description

–
If a sleek and sophisticated design is what you are looking for, the Contempra family is the perfect option. This collection of bath products incorporates clean contemporary lines for a very modern presence. With a complete collection to suit your design vision, Contempra is the perfect choice for any bath.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal features an advanced ceramic disc valve technology with a never-leak guarantee
  • Complies with Federal and State safe drinking water legislation.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Trade exclusive faucet
  • Includes metal supply nuts
  • Includes valve and cartridge
  • 3-hole installation
  • Features an all metal pop-up drain assembly

Specs

–
Connection Type:

NPSM

Approvals:

CalGreen

Lead Free

WaterSense

CEC

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Connection Size:

1/2"

Flow Rate (GPM):

1.2

Faucet Configuration:

Widespread

Series:

Contempra

Drain Type:

Push Pop-Up / Clicker

Valve Type:

Ceramic Disc

Number of Handles:

2

Warranty:

Limited Lifetime

Number of Holes:

3

Handle Style:

Lever

Application:

Residential

ADA:

Yes

Product Type:

Bathroom Faucet

Spout Height:

5.69"

Installation Type:

Deck Mount

Finish Family:

Chrome

Finish:

Polished Chrome

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy