| Approvals: | ADA / ICC A117.1 WaterSense NSF/ANSI 61 CEC ASME A112.18.1 / CSA B125.1 Lead Free CalGreen |
|---|---|
| Number of Handles: | 2 |
| Number of Holes: | 3 |
| Application: | Residential |
| Drain Type: | Push Pop-Up / Clicker |
| Flow Rate (GPM): | 1.2 |
| Valve Type: | Ceramic Disc |
| Finish Family: | Matte Black |
| Faucet Configuration: | Widespread |
| ADA: | Yes |
| Type: | Manual |
| Series: | Rhen |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Spout Height: | 5.81" |
| Handle Style: | Lever |
| Finish: | Matte Black |