| Application: | Residential |
|---|---|
| Product Type: | Bathroom Faucet |
| Spout Height: | 5.81" |
| Finish: | Polished Chrome |
| Approvals: | CalGreen WaterSense ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 Lead Free |
| Drain Type: | Push Pop-Up / Clicker |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.2 |
| Handle Style: | Lever |
| Finish Family: | Chrome |
| Number of Holes: | 3 |
| Type: | Manual |
| Faucet Configuration: | Widespread |
| Number of Handles: | 2 |
| Series: | Rhen |
| Valve Type: | Ceramic Disc |