Shop Resideo Sale
Main product image of Tenet 2-Handle 8" Widespread Bathroom Faucet (Polished Nickel), LG49-TNT3D
Magnifying glass
Hover image to zoom

Tenet 2-Handle 8" Widespread Bathroom Faucet (Polished Nickel), LG49-TNT3D

Brand:
Pfister
SKU:
LG49-TNT3D
Rating:
(0)
Q&A:
(0)
Tenet 2-Handle 8" Widespread Bathroom Faucet (Polished Nickel), LG49-TNT3D
Magnifying glass
Hover image to zoom
$401.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)

Description

–
The Tenet widespread bathroom faucet installs on 8 in. to 15 in. centers in a 3-hole deck-mount configuration with two lever handles. It delivers 1.2 gpm flow rate and includes an all-metal Push & Seal drain assembly.
  • 1.2 gpm maximum flow rate
  • 8 in. to 15 in. widespread installation
  • 3-hole installation
  • Ceramic disc valves
  • Maximum deck thickness: 3 in.
  • Spout reach: 4-9/16 in.
  • Spout height: 4-3/8 in.
  • All-metal Push & Seal drain assembly included

Specs

–
Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CEC

Lead Free

NSF/ANSI 61

WaterSense

CalGreen

Number of Holes:

3

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Series:

Tenet

Type:

Manual

Application:

Residential

Drain Type:

Push Pop-Up / Clicker

Product Type:

Bathroom Faucet

Finish:

Polished Nickel

Handle Style:

Lever

Flow Rate (GPM):

1.2

Material:

Metal (Unspecified)

Finish Family:

Polished Nickel

ADA:

Yes

Number of Handles:

2

Valve Type:

Ceramic Disc

Spout Height:

4.38"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy