Shop Resideo Sale
Main product image of Tenet 2-Handle 8" Widespread Bathroom Faucet (Brushed Nickel), LG49-TNT3K
Magnifying glass
Hover image to zoom

Tenet 2-Handle 8" Widespread Bathroom Faucet (Brushed Nickel), LG49-TNT3K

Brand:
Pfister
SKU:
LG49-TNT3K
Rating:
(0)
Q&A:
(0)
Tenet 2-Handle 8" Widespread Bathroom Faucet (Brushed Nickel), LG49-TNT3K
Magnifying glass
Hover image to zoom
$401.99 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)

Description

–
Features:
  • push-and-seal, all-metal-construction, customizable-handles, pforever-seal
  • Deck Mount

Specs

–
Drain Type:

Push Pop-Up / Clicker

Faucet Configuration:

Widespread

Type:

Manual

Approvals:

CEC

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

WaterSense

ADA / ICC A117.1

CalGreen

Spout Height:

4.38"

Product Type:

Bathroom Faucet

ADA:

Yes

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Finish:

Brushed Nickel

Number of Handles:

2

Handle Style:

Lever

Number of Holes:

3

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Application:

Residential

Finish Family:

Brushed Nickel

Material:

Metal (Unspecified)

Series:

Tenet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy