Apply to be a TradeMaster!
Main product image of Tenet 8" Widespread Bathroom Faucet (Brushed Gold), LG49-TNTBG
Magnifying glass
Hover image to zoom

Tenet 8" Widespread Bathroom Faucet (Brushed Gold), LG49-TNTBG

Brand:
Pfister
SKU:
LG49-TNTBG
Rating:
(0)
Q&A:
(0)
Tenet 8" Widespread Bathroom Faucet (Brushed Gold), LG49-TNTBG
Magnifying glass
Hover image to zoom
$518.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Gold

Description

–
The Tenet widespread bathroom faucet installs on 8 in. to 15 in. centers with two lever handles and a 1.2 gpm flow rate. It is designed for 3-hole deck-mount installation and includes a Push & Seal drain assembly.
  • 1.2 gpm flow rate
  • Widespread 3-hole deck-mount installation
  • Fits 8 in. to 15 in. centers
  • Deck to aerator height: 2-1/2 in.
  • Spout reach: 5-17/32 in.
  • 3 in. maximum deck thickness
  • Includes all metal Push & Seal drain assembly
  • ADA compliant to ANSI A117.1 with lever handles only

Specs

–
Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

WaterSense

CEC

CalGreen

Number of Handles:

2

Number of Holes:

3

Handle Style:

Lever

Product Type:

Bathroom Faucet

Material:

Metal (Unspecified)

Installation Type:

Deck Mount

ADA:

Yes

Warranty:

Limited Lifetime

Type:

Manual

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Drain Type:

Push Pop-Up / Clicker

Series:

Tenet

Application:

Residential

Finish Family:

Brushed Gold / Brass

Finish:

Brushed Gold

Spout Height:

2.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy