Apply to be a TradeMaster!
Main product image of Tenet 8" Widespread Bathroom Faucet (Polished Chrome), LG49-TNTC
Magnifying glass
Hover image to zoom

Tenet 8" Widespread Bathroom Faucet (Polished Chrome), LG49-TNTC

Brand:
Pfister
SKU:
LG49-TNTC
Rating:
(0)
Q&A:
(0)
Tenet 8" Widespread Bathroom Faucet (Polished Chrome), LG49-TNTC
Magnifying glass
Hover image to zoom
$363.17 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
LG49-TNTC is a Tenet 8" Widespread Bathroom Faucet (Polished Chrome) Manufactured by Pfister.

Specs

–
Approvals:

Lead Free

WaterSense

NSF/ANSI 61

CalGreen

ADA / ICC A117.1

CEC

ASME A112.18.1 / CSA B125.1

Application:

Residential

Material:

Metal (Unspecified)

Faucet Configuration:

Widespread

Drain Type:

Push Pop-Up / Clicker

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Handle Style:

Lever

Finish:

Polished Chrome

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Spout Height:

2.5"

Type:

Manual

Installation Type:

Deck Mount

Number of Handles:

2

ADA:

Yes

Series:

Tenet

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy